Motion
SLD 1500 MM 75X115

LOVEJOY INC
SLD 1500 MM 75X115

Keyless Locking Rigid Coupling - 75 mm Bore, 115 mm OD, 1.102 in Length, Steel
Mi Item #02686605
MFR #SLD 1500 MM 75X115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 MM 75X115

Keyless Locking Rigid Coupling - 75 mm Bore, 115 mm OD, 1.102 in Length, Steel
Mi Item #02686605
MFR #SLD 1500 MM 75X115

Mfr description
SLD-1500-MM-75X115
  • Medium high torque
  • Self releasing
  • Not self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Coupling Length  
    1.102 in
  • Length Through Bore  
    0.945 in
  • Outside Diameter  
    115 mm
  • Screw Thread Size
    M10
  • Weight
    2.87 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498056
  • Manufacturer Upc Number
    697904980561
  • Material
    Steel
  • Maximum Transmitted Torque
    4226 ft-lbs
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    55 ft-lbs
  • Series
    1500
  • UPC_NO
    697904980561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)