Motion
SLD 1500 MM 110X155

LOVEJOY INC
SLD 1500 MM 110X155

Keyless Bushing - SLD1500 Series
MI ITEM #02686611
MFR #SLD 1500 MM 110X155
List Price$641.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 MM 110X155

Keyless Bushing - SLD1500 Series
MI ITEM #02686611
MFR #SLD 1500 MM 110X155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$641.43/each for your price

Overview

Mfr description
SLD-1500-MM-110X155

Specifications

  • Transmissible Axial Force
    50275 lbf
  • Screw Torque
    96 ft-lbs
  • Number Of Locking Screws
    15
  • Screw Size
    M12
  • Shaft Contact Pressure
    208 N/mm^2
  • Hub Contact Pressure
    21756 psi
  • Series
    SLD1500
  • Weight
    4.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text