Motion
SLD 1500 MM 220X285

LOVEJOY INC
SLD 1500 MM 220X285

Keyless Bushing - SLD1500 Series
MI ITEM #02686621
MFR #SLD 1500 MM 220X285
List Price$2,323.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 MM 220X285

Keyless Bushing - SLD1500 Series
MI ITEM #02686621
MFR #SLD 1500 MM 220X285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,323.46/each for your price

Overview

Mfr description
SLD-1500-MM-220X285

Specifications

  • Transmissible Axial Force
    151439 lbf
  • Screw Torque
    221 ft-lbs
  • Number Of Locking Screws
    26
  • Screw Size
    M16
  • Shaft Contact Pressure
    163 N/mm^2
  • Hub Contact Pressure
    18855 psi
  • Series
    SLD1500
  • Weight
    26.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought