Motion
SLD 1500 MM 260X325

LOVEJOY INC
SLD 1500 MM 260X325

Keyless Locking Rigid Coupling - 260 mm Bore, 325 mm OD, 2.205 in Length, Steel
MI ITEM #02686623
MFR #SLD 1500 MM 260X325
List Price$2,680.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 MM 260X325

Keyless Locking Rigid Coupling - 260 mm Bore, 325 mm OD, 2.205 in Length, Steel
MI ITEM #02686623
MFR #SLD 1500 MM 260X325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,680.39/each for your price

Overview

Mfr description
SLD-1500-MM-260X325
  • Medium high torque
  • Self releasing
  • Not self-centering
  • Axial hub position fixed during clamping

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    84451 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    34
  • Screw Thread Size
    M16
  • Screw Torque
    221 ft-lbs
  • Series
    1500
  • Weight
    28.66 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904980745
  • UPC_NO
    697904980745
  • Manufacturer Catalog Number
    69790498074
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought