Motion
SLD 1500 IN 1 1/8

LOVEJOY INC
SLD 1500 IN 1 1/8

Keyless Bushing - SLD 1500 Series
MI ITEM #02686631
MFR #SLD 1500 IN 1 1/8
List Price$191.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 1 1/8

Keyless Bushing - SLD 1500 Series
MI ITEM #02686631
MFR #SLD 1500 IN 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.07/each for your price

Overview

Mfr description
SLD-1500-IN-1-1/8

Specifications

  • Transmissible Axial Force
    9301 lbf
  • Screw Torque
    11. ft-lbs
  • Number Of Locking Screws
    12
  • Screw Size
    M6
  • Shaft Contact Pressure
    226.07 N/mm^2
  • Hub Contact Pressure
    17038 psi
  • Series
    SLD 1500
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text