Motion
SLD 1500 IN 1 3/8

LOVEJOY INC
SLD 1500 IN 1 3/8

Keyless Bushing - SLD 1500 Series
Mi Item #02686634
MFR #SLD 1500 IN 1 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 1 3/8

Keyless Bushing - SLD 1500 Series
Mi Item #02686634
MFR #SLD 1500 IN 1 3/8

Mfr description
SLD-1500-IN-1-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    15598 psi
  • Screw Size
    M6
  • Shaft Contact Pressure
    184.97 N/mm^2
  • Weight
    0.66 lbs

Details

  • Number Of Locking Screws
    12
  • Screw Torque
    11. ft-lbs
  • Series
    SLD 1500
  • Transmissible Axial Force
    9303 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)