Motion
SLD 1500 IN 1-7/16

LOVEJOY INC
SLD 1500 IN 1-7/16

Keyless Locking Rigid Coupling - 1.4375 in Bore, 2.559 in OD, 0.787 in Length, Steel
MI ITEM #02686635
MFR #SLD 1500 IN 1-7/16
Your Price$185.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 1-7/16

Keyless Locking Rigid Coupling - 1.4375 in Bore, 2.559 in OD, 0.787 in Length, Steel
MI ITEM #02686635
MFR #SLD 1500 IN 1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.32/each(List $213.11)

Overview

Mfr description
SLD-1500-IN-1-7/16
  • Medium high torque
  • Self releasing
  • Not self-centering
  • Axial hub position fixed during clamping

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    697 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    15
  • Screw Thread Size
    M6
  • Screw Torque
    27 ft-lbs
  • Series
    1500
  • Weight
    0.73 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904980868
  • UPC_NO
    697904980868
  • Manufacturer Catalog Number
    69790498086
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text