Motion
SLD 1500 IN 1 15/16

LOVEJOY INC
SLD 1500 IN 1 15/16

Keyless Bushing - SLD 1500 Series
MI ITEM #02686641
MFR #SLD 1500 IN 1 15/16
Price$257.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 1 15/16

Keyless Bushing - SLD 1500 Series
MI ITEM #02686641
MFR #SLD 1500 IN 1 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.17/each

Specifications

Dimensions

  • Hub Contact Pressure
    17640 psi
  • Screw Size
    M8
  • Shaft Contact Pressure
    197.73 N/mm^2
  • Weight
    1.32 lbs

Details

  • Number Of Locking Screws
    12
  • Screw Torque
    27 ft-lbs
  • Series
    SLD 1500
  • Transmissible Axial Force
    16487 lbf

Overview

Mfr description
SLD-1500-IN-1-15/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text