Motion
SLD 1500 IN 2-1/8

LOVEJOY INC
SLD 1500 IN 2-1/8

Keyless Locking Rigid Coupling - 2.1250 in Bore, 3.346 in OD, 0.945 in Length, Steel
Mi Item #02686643
MFR #SLD 1500 IN 2-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 2-1/8

Keyless Locking Rigid Coupling - 2.1250 in Bore, 3.346 in OD, 0.945 in Length, Steel
Mi Item #02686643
MFR #SLD 1500 IN 2-1/8

Mfr description
SLD 1500 IN 2-1/8 LOCKING ASSY
  • Medium high torque
  • Self releasing
  • Not self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Length  
    0.945 in
  • Length Through Bore  
    0.787 in
  • Outside Diameter  
    3.346 in
  • Screw Thread Size
    M8
  • Weight
    1.39 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498094
  • Manufacturer Upc Number
    697904980943
  • Material
    Steel
  • Maximum Transmitted Torque
    1825 ft-lbs
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    27 ft-lbs
  • Series
    1500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)