1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
SLD 1500 IN 2 3/16
Keyless Bushing - SLD 1500 Series
MI ITEM #
02686644
MFR #
SLD 1500 IN 2 3/16
Price
$247.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
LOVEJOY INC SLD 1500 IN 2 3/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
SLD 1500 IN 2 3/16
Keyless Bushing - SLD 1500 Series
MI ITEM #
02686644
MFR #
SLD 1500 IN 2 3/16
Mfr description
SLD-1500-IN-2-3/16
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$247
.08
/each
Add to Cart
Specifications
Dimensions
Hub Contact Pressure
19604 psi
Screw Size
M8
Shaft Contact Pressure
218.92 N/mm^2
Weight
1.39 lbs
Details
Number Of Locking Screws
15
Screw Torque
27 ft-lbs
Series
SLD 1500
Transmissible Axial Force
20604 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items