Motion
SLD 1500 IN 2 7/16

LOVEJOY INC
SLD 1500 IN 2 7/16

Keyless Bushing - SLD 1500 Series
MI ITEM #02686647
MFR #SLD 1500 IN 2 7/16
Your Price$266.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 2 7/16

Keyless Bushing - SLD 1500 Series
MI ITEM #02686647
MFR #SLD 1500 IN 2 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$266.48/each(List $296.74)

Overview

Mfr description
SLD-1500-IN-2-7/16

Specifications

  • Transmissible Axial Force
    20608 lbf
  • Screw Torque
    27 ft-lbs
  • Number Of Locking Screws
    15
  • Screw Size
    M8
  • Shaft Contact Pressure
    196.47 N/mm^2
  • Hub Contact Pressure
    18571 psi
  • Series
    SLD 1500
  • Weight
    1.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text