Motion
SLD 1500 IN 2 1/2

LOVEJOY INC
SLD 1500 IN 2 1/2

Keyless Bushing - SLD 1500 Series
MI ITEM #02686648
MFR #SLD 1500 IN 2 1/2
Your Price$258.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 2 1/2

Keyless Bushing - SLD 1500 Series
MI ITEM #02686648
MFR #SLD 1500 IN 2 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$258.03/each(List $296.74)

Overview

Mfr description
SLD-1500-IN-2-1/2

Specifications

  • Transmissible Axial Force
    20611 lbf
  • Screw Torque
    27 ft-lbs
  • Number Of Locking Screws
    15
  • Screw Size
    M8
  • Shaft Contact Pressure
    191.56 N/mm^2
  • Hub Contact Pressure
    18571 psi
  • Series
    SLD 1500
  • Weight
    1.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text