Motion
SLD 1500 IN 2-15/16

LOVEJOY INC
SLD 1500 IN 2-15/16

Keyless Locking Rigid Coupling - 2.9375 in Bore, 4.528 in OD, 1.102 in Length, Steel
Mi Item #02686654
MFR #SLD 1500 IN 2-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 2-15/16

Keyless Locking Rigid Coupling - 2.9375 in Bore, 4.528 in OD, 1.102 in Length, Steel
Mi Item #02686654
MFR #SLD 1500 IN 2-15/16

Mfr description
SLD-1500-IN-2-15/16
  • Medium high torque
  • Self releasing
  • Not self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Coupling Length  
    1.102 in
  • Length Through Bore  
    0.945 in
  • Outside Diameter  
    4.528 in
  • Screw Thread Size
    M10
  • Weight
    2.87 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498105
  • Manufacturer Upc Number
    697904981056
  • Material
    Steel
  • Maximum Transmitted Torque
    3809 ft-lbs
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    52 ft-lbs
  • Series
    1500
  • UPC_NO
    697904981056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)