Motion
SLD 1500 IN 3

LOVEJOY INC
SLD 1500 IN 3

Keyless Bushing - SLD 1500 Series
Mi Item #02686655
MFR #SLD 1500 IN 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 3

Keyless Bushing - SLD 1500 Series
Mi Item #02686655
MFR #SLD 1500 IN 3

Mfr description
SLD-1500-IN-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    18491 psi
  • Screw Size
    M10
  • Shaft Contact Pressure
    200.75 N/mm^2
  • Weight
    2.98 lbs

Details

  • Number Of Locking Screws
    15
  • Screw Torque
    52 ft-lbs
  • Series
    SLD 1500
  • Transmissible Axial Force
    31120 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)