Motion
SLD 1500 IN 4 1/2

LOVEJOY INC
SLD 1500 IN 4 1/2

Keyless Bushing - SLD 1500 Series
MI ITEM #02686665
MFR #SLD 1500 IN 4 1/2
List Price$659.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 4 1/2

Keyless Bushing - SLD 1500 Series
MI ITEM #02686665
MFR #SLD 1500 IN 4 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$659.25/each for your price

Overview

Mfr description
SLD-1500-IN-4-1/2

Specifications

  • Transmissible Axial Force
    49136 lbf
  • Screw Torque
    91 ft-lbs
  • Number Of Locking Screws
    16
  • Screw Size
    M12
  • Shaft Contact Pressure
    195.03 N/mm^2
  • Hub Contact Pressure
    19594 psi
  • Series
    SLD 1500
  • Weight
    5.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text