Motion
SLD 1500 IN 4 15/16

LOVEJOY INC
SLD 1500 IN 4 15/16

Keyless Bushing - SLD 1500 Series
MI ITEM #02686666
MFR #SLD 1500 IN 4 15/16
List Price$972.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 4 15/16

Keyless Bushing - SLD 1500 Series
MI ITEM #02686666
MFR #SLD 1500 IN 4 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$972.76/each for your price

Overview

Mfr description
SLD-1500-IN-4-15/16

Specifications

  • Transmissible Axial Force
    61421 lbf
  • Screw Torque
    91 ft-lbs
  • Number Of Locking Screws
    20
  • Screw Size
    M12
  • Shaft Contact Pressure
    169.91 N/mm^2
  • Hub Contact Pressure
    17169 psi
  • Series
    SLD 1500
  • Weight
    7.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text