Motion
SLD 1500 IN 6 7/16

LOVEJOY INC
SLD 1500 IN 6 7/16

Keyless Bushing - SLD 1500 Series
MI ITEM #02686671
MFR #SLD 1500 IN 6 7/16
List Price$1,378.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 6 7/16

Keyless Bushing - SLD 1500 Series
MI ITEM #02686671
MFR #SLD 1500 IN 6 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,378.70/each for your price

Overview

Mfr description
SLD-1500-IN-6-7/16

Specifications

  • Transmissible Axial Force
    86683 lbf
  • Screw Torque
    138 ft-lbs
  • Number Of Locking Screws
    22
  • Screw Size
    M14
  • Shaft Contact Pressure
    164.63 N/mm^2
  • Hub Contact Pressure
    17352 psi
  • Series
    SLD 1500
  • Weight
    11.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text