Motion
SLD 1500 IN 6 15/16

LOVEJOY INC
SLD 1500 IN 6 15/16

Keyless Bushing - SLD-1500 Series, 6.9380 in OD
MI ITEM #02686673
MFR #SLD 1500 IN 6 15/16
List Price$1,443.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1500 IN 6 15/16

Keyless Bushing - SLD-1500 Series, 6.9380 in OD
MI ITEM #02686673
MFR #SLD 1500 IN 6 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,443.67/each for your price

Overview

Mfr description
SLD-1500-IN-6-15/16

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    94564.00 lbf
  • Shaft Contact Pressure
    166.65 N/mm^2
  • Hub Contact Pressure
    18123.00 psi
  • Series
    SLD-1500
  • Weight
    13.67 lbs
  • Bolt Size
    M14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text