Motion
SLD 1850 MM 24X50

LOVEJOY INC
SLD 1850 MM 24X50

Keyless Bushing - SLD1850 Series
MI ITEM #02686679
MFR #SLD 1850 MM 24X50
List Price$718.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1850 MM 24X50

Keyless Bushing - SLD1850 Series
MI ITEM #02686679
MFR #SLD 1850 MM 24X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$718.54/each for your price

Overview

Mfr description
SLD-1850-MM-24X50

Specifications

  • Transmissible Axial Force
    9198 lbf
  • Screw Torque
    10 ft-lbs
  • Number Of Locking Screws
    6
  • Screw Size
    M6
  • Shaft Contact Pressure
    201 N/mm^2
  • Hub Contact Pressure
    18565 psi
  • Series
    SLD1850
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text