Motion
SLD 1850 MM 25X50

LOVEJOY INC
SLD 1850 MM 25X50

Keyless Locking Rigid Coupling - 25 mm Bore, 50 mm OD, 1.1020 in Length, Steel
Mi Item #02686680
MFR #SLD 1850 MM 25X50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1850 MM 25X50

Keyless Locking Rigid Coupling - 25 mm Bore, 50 mm OD, 1.1020 in Length, Steel
Mi Item #02686680
MFR #SLD 1850 MM 25X50

Mfr description
SLD-1850-MM-25X50
  • High torque
  • Exceptional concentricity
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Coupling Length  
    1.1020 in
  • Length Through Bore  
    0.6690 in
  • Outside Diameter  
    50 mm
  • Screw Thread Size
    M6
  • Weight
    0.60 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498130
  • Manufacturer Upc Number
    697904981308
  • Material
    Steel
  • Maximum Transmitted Torque
    378 ft-lbs
  • Number Of Locking Screws
    6
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    10 ft-lbs
  • Series
    1850
  • UPC_NO
    697904981308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)