Motion
SLD 1850 MM 40X65

LOVEJOY INC
SLD 1850 MM 40X65

Keyless Locking Rigid Coupling - 40 mm Bore, 65 mm OD, 1.1020 in Length, Steel
Mi Item #02686686
MFR #SLD 1850 MM 40X65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1850 MM 40X65

Keyless Locking Rigid Coupling - 40 mm Bore, 65 mm OD, 1.1020 in Length, Steel
Mi Item #02686686
MFR #SLD 1850 MM 40X65

Mfr description
SLD-1850-MM-40X65
  • High torque
  • Exceptional concentricity
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Coupling Length  
    1.1020 in
  • Length Through Bore  
    0.6690 in
  • Outside Diameter  
    65 mm
  • Screw Thread Size
    M6
  • Weight
    0.84 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498136
  • Manufacturer Upc Number
    697904981361
  • Material
    Steel
  • Maximum Transmitted Torque
    805 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    26 ft-lbs
  • Series
    1850
  • UPC_NO
    697904981360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)