Motion
SLD 1850 MM 50X80

LOVEJOY INC
SLD 1850 MM 50X80

Keyless Bushing - SLD1850 Series
MI ITEM #02686690
MFR #SLD 1850 MM 50X80
List Price$961.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1850 MM 50X80

Keyless Bushing - SLD1850 Series
MI ITEM #02686690
MFR #SLD 1850 MM 50X80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$961.37/each for your price

Overview

Mfr description
SLD-1850-MM-50X80

Specifications

  • Transmissible Axial Force
    23533 lbf
  • Screw Torque
    26 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M8
  • Shaft Contact Pressure
    206 N/mm^2
  • Hub Contact Pressure
    25237 psi
  • Series
    SLD1850
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought