Motion
SLD 1850 MM 60X90

LOVEJOY INC
SLD 1850 MM 60X90

Keyless Bushing - SLD1850 Series
Mi Item #02686692
MFR #SLD 1850 MM 60X90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1850 MM 60X90

Keyless Bushing - SLD1850 Series
Mi Item #02686692
MFR #SLD 1850 MM 60X90

Mfr description
SLD-1850-MM-60X90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    22336 psi
  • Screw Size
    M8
  • Shaft Contact Pressure
    171 N/mm^2
  • Weight
    1.72 lbs

Details

  • Number Of Locking Screws
    8
  • Screw Torque
    26 ft-lbs
  • Series
    SLD1850
  • Transmissible Axial Force
    23537 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)