Motion
SLD 1850 MM 85X125

LOVEJOY INC
SLD 1850 MM 85X125

Keyless Bushing - SLD1850 Series
MI ITEM #02686697
MFR #SLD 1850 MM 85X125
List Price$2,039.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1850 MM 85X125

Keyless Bushing - SLD1850 Series
MI ITEM #02686697
MFR #SLD 1850 MM 85X125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,039.72/each for your price

Overview

Mfr description
SLD-1850-MM-85X125

Specifications

  • Transmissible Axial Force
    47940 lbf
  • Screw Torque
    52 ft-lbs
  • Number Of Locking Screws
    10
  • Screw Size
    M10
  • Shaft Contact Pressure
    205 N/mm^2
  • Hub Contact Pressure
    27412 psi
  • Series
    SLD1850
  • Weight
    3.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text