Motion
SLD 1850 MM 100X145

LOVEJOY INC
SLD 1850 MM 100X145

Keyless Bushing - SLD1850 Series
MI ITEM #02686700
MFR #SLD 1850 MM 100X145
List Price$2,655.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1850 MM 100X145

Keyless Bushing - SLD1850 Series
MI ITEM #02686700
MFR #SLD 1850 MM 100X145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,655.87/each for your price

Overview

Mfr description
SLD-1850-MM-100X145

Specifications

  • Transmissible Axial Force
    53298 lbf
  • Screw Torque
    85 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M12
  • Shaft Contact Pressure
    194 N/mm^2
  • Hub Contact Pressure
    24221 psi
  • Series
    SLD1850
  • Weight
    5.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought