Motion
SLD 1850 IN 3/4

LOVEJOY INC
SLD 1850 IN 3/4

Keyless Bushing - SLD 1850 Series
Mi Item #02686711
MFR #SLD 1850 IN 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1850 IN 3/4

Keyless Bushing - SLD 1850 Series
Mi Item #02686711
MFR #SLD 1850 IN 3/4

Mfr description
SLD-1850-IN-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    19725 psi
  • Screw Size
    M6
  • Shaft Contact Pressure
    254 N/mm^2
  • Weight
    0.55 lbs

Details

  • Number Of Locking Screws
    6
  • Screw Torque
    10 ft-lbs
  • Series
    SLD 1850
  • Transmissible Axial Force
    9181 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)