Motion
SLD 1850 IN 7/8

LOVEJOY INC
SLD 1850 IN 7/8

Keyless Bushing - SLD 1850 Series
MI ITEM #02686712
MFR #SLD 1850 IN 7/8
List Price$597.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1850 IN 7/8

Keyless Bushing - SLD 1850 Series
MI ITEM #02686712
MFR #SLD 1850 IN 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$597.59/each for your price

Overview

Mfr description
SLD-1850-IN-7/8

Specifications

  • Transmissible Axial Force
    9104 lbf
  • Screw Torque
    10 ft-lbs
  • Number Of Locking Screws
    6
  • Screw Size
    M6
  • Shaft Contact Pressure
    219 N/mm^2
  • Hub Contact Pressure
    19725 psi
  • Series
    SLD 1850
  • Weight
    0.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought