Motion
SLD 1850 IN 1-3/16

LOVEJOY INC
SLD 1850 IN 1-3/16

Keyless Locking Rigid Coupling - 1.1875 in Bore, 2.165 in OD, 1.1020 in Length, Steel
MI ITEM #02686715
MFR #SLD 1850 IN 1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1850 IN 1-3/16

Keyless Locking Rigid Coupling - 1.1875 in Bore, 2.165 in OD, 1.1020 in Length, Steel
MI ITEM #02686715
MFR #SLD 1850 IN 1-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SLD 1850 IN 1-3/16 LOCKING ASSY
  • High torque
  • Exceptional concentricity
  • Self-centering
  • Axial hub position can move during clamping

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    453 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    6
  • Screw Thread Size
    M6
  • Screw Torque
    10 ft-lbs
  • Series
    1850
  • Weight
    0.77 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904981651
  • Manufacturer Catalog Number
    69790498165
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text