Motion
SLD 1850 IN 2 9/16

LOVEJOY INC
SLD 1850 IN 2 9/16

Keyless Bushing - SLD 1850 Series
Mi Item #02686732
MFR #SLD 1850 IN 2 9/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1850 IN 2 9/16

Keyless Bushing - SLD 1850 Series
Mi Item #02686732
MFR #SLD 1850 IN 2 9/16

Mfr description
SLD-1850-IN-2-9/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    21176 psi
  • Screw Size
    M8
  • Shaft Contact Pressure
    158 N/mm^2
  • Weight
    2.40 lbs

Details

  • Number Of Locking Screws
    8
  • Screw Torque
    26 ft-lbs
  • Series
    SLD 1850
  • Transmissible Axial Force
    23508 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)