Motion
SLD 1850 IN 2 7/8

LOVEJOY INC
SLD 1850 IN 2 7/8

Keyless Bushing - SLD 1850 Series
MI ITEM #02686735
MFR #SLD 1850 IN 2 7/8
List Price$1,991.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1850 IN 2 7/8

Keyless Bushing - SLD 1850 Series
MI ITEM #02686735
MFR #SLD 1850 IN 2 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,991.90/each for your price

Overview

Mfr description
SLD-1850-IN-2-7/8

Specifications

  • Transmissible Axial Force
    38340 lbf
  • Screw Torque
    52 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M10
  • Shaft Contact Pressure
    191 N/mm^2
  • Hub Contact Pressure
    23786 psi
  • Series
    SLD 1850
  • Weight
    2.93 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text