Motion
SLD 1750 MM 30X55

LOVEJOY INC
SLD 1750 MM 30X55

Keyless Bushing - SLD1750 Series
Mi Item #02686759
MFR #SLD 1750 MM 30X55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1750 MM 30X55

Keyless Bushing - SLD1750 Series
Mi Item #02686759
MFR #SLD 1750 MM 30X55

Mfr description
SLD-1750-MM-30X55
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    13953 psi
  • Screw Size
    M6
  • Shaft Contact Pressure
    119.93 N/mm^2
  • Weight
    0.84 lbs

Details

  • Number Of Locking Screws
    6
  • Screw Torque
    10 ft-lbs
  • Series
    SLD1750
  • Transmissible Axial Force
    7242 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)