Motion
SLD 1750 MM 45X75

LOVEJOY INC
SLD 1750 MM 45X75

Keyless Bushing - SLD1750 Series
MI ITEM #02686765
MFR #SLD 1750 MM 45X75
List Price$812.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1750 MM 45X75

Keyless Bushing - SLD1750 Series
MI ITEM #02686765
MFR #SLD 1750 MM 45X75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$812.80/each for your price

Overview

Mfr description
SLD-1750-MM-45X75

Specifications

  • Transmissible Axial Force
    17866 lbf
  • Screw Torque
    26 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M8
  • Shaft Contact Pressure
    164.36 N/mm^2
  • Hub Contact Pressure
    21455 psi
  • Series
    SLD1750
  • Weight
    1.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text