Motion
SLD 1750 IN 3/4

LOVEJOY INC
SLD 1750 IN 3/4

Keyless Locking Rigid Coupling - 0.7500 in Bore, 1.8500 in OD, 1.1020 in Length, Steel
MI ITEM #02686788
MFR #SLD 1750 IN 3/4
List Price$597.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1750 IN 3/4

Keyless Locking Rigid Coupling - 0.7500 in Bore, 1.8500 in OD, 1.1020 in Length, Steel
MI ITEM #02686788
MFR #SLD 1750 IN 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$597.59/each for your price

Overview

Mfr description
SLD-1750-IN-3/4
  • High torque
  • Exceptional concentricity
  • Self-centering
  • Axial hub position fixed during clamping

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    238 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    6
  • Screw Thread Size
    M6
  • Screw Torque
    13 ft-lbs
  • Series
    1750
  • Weight
    0.62 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904982381
  • UPC_NO
    697904982381
  • Manufacturer Catalog Number
    69790498238
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text