Motion
SLD 1750 IN 1

LOVEJOY INC
SLD 1750 IN 1

Keyless Bushing - SLD 1750 Series
MI ITEM #02686790
MFR #SLD 1750 IN 1
Price$597.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1750 IN 1

Keyless Bushing - SLD 1750 Series
MI ITEM #02686790
MFR #SLD 1750 IN 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$597.59/each

Specifications

Dimensions

  • Hub Contact Pressure
    14577 psi
  • Screw Size
    M6
  • Shaft Contact Pressure
    134.57 N/mm^2
  • Weight
    0.66 lbs

Details

  • Number Of Locking Screws
    6
  • Screw Torque
    13 ft-lbs
  • Series
    SLD 1750
  • Transmissible Axial Force
    7623 lbf

Overview

Mfr description
SLD-1750-IN-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text