1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
SLD 1750 IN 1 3/8
Keyless Bushing - SLD 1750 Series
MI ITEM #
02686794
MFR #
SLD 1750 IN 1 3/8
Price
$919.20
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
LOVEJOY INC SLD 1750 IN 1 3/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
SLD 1750 IN 1 3/8
Keyless Bushing - SLD 1750 Series
MI ITEM #
02686794
MFR #
SLD 1750 IN 1 3/8
Mfr description
SLD-1750-IN-1-3/8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$919
.20
/each
Add to Cart
Specifications
Dimensions
Hub Contact Pressure
16202 psi
Screw Size
M6
Shaft Contact Pressure
130.49 N/mm^2
Weight
0.84 lbs
Details
Number Of Locking Screws
8
Screw Torque
13 ft-lbs
Series
SLD 1750
Transmissible Axial Force
10164 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items