Motion
SLD 1350 MM 30X55

LOVEJOY INC
SLD 1350 MM 30X55

Keyless Locking Rigid Coupling - 30 mm Bore, 55 mm OD, 1.1020 in Length, Steel
MI ITEM #02686836
MFR #SLD 1350 MM 30X55
Price$166.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1350 MM 30X55

Keyless Locking Rigid Coupling - 30 mm Bore, 55 mm OD, 1.1020 in Length, Steel
MI ITEM #02686836
MFR #SLD 1350 MM 30X55

Mfr description
SLD-1350-MM-30X55
  • High torque
  • Exceptional concentricity
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.14/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Coupling Length  
    1.1020 in
  • Length Through Bore  
    0.6690 in
  • Outside Diameter  
    55 mm
  • Screw Thread Size
    M6
  • Weight
    0.77 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498286
  • Manufacturer Upc Number
    697904982862
  • Material
    Steel
  • Maximum Transmitted Torque
    409 ft-lbs
  • Number Of Locking Screws
    6
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    10 ft-lbs
  • Series
    1350
  • UPC_NO
    697904982862

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)