Motion
SLD 1350 MM 40X65

LOVEJOY INC
SLD 1350 MM 40X65

Keyless Bushing - SLD1350 Series
MI ITEM #02686840
MFR #SLD 1350 MM 40X65
List Price$213.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1350 MM 40X65

Keyless Bushing - SLD1350 Series
MI ITEM #02686840
MFR #SLD 1350 MM 40X65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.11/each for your price

Overview

Mfr description
SLD-1350-MM-40X65

Specifications

  • Transmissible Axial Force
    11074 lbf
  • Screw Torque
    10 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M6
  • Shaft Contact Pressure
    153 N/mm^2
  • Hub Contact Pressure
    18130 psi
  • Series
    SLD1350
  • Weight
    0.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text