Motion
SLD 1350 MM 50X80

LOVEJOY INC
SLD 1350 MM 50X80

Keyless Locking Rigid Coupling - 50 mm Bore, 80 mm OD, 1.3190 in Length, Steel
Mi Item #02686844
MFR #SLD 1350 MM 50X80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1350 MM 50X80

Keyless Locking Rigid Coupling - 50 mm Bore, 80 mm OD, 1.3190 in Length, Steel
Mi Item #02686844
MFR #SLD 1350 MM 50X80

Mfr description
SLD-1350-MM-50X80
  • High torque
  • Exceptional concentricity
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Coupling Length  
    1.3190 in
  • Length Through Bore  
    0.7870 in
  • Outside Diameter  
    80 mm
  • Screw Thread Size
    M8
  • Weight
    1.50 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498294
  • Manufacturer Upc Number
    697904982947
  • Material
    Steel
  • Maximum Transmitted Torque
    1743 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    26 ft-lbs
  • Series
    1350
  • UPC_NO
    697904982947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)