Motion
SLD 1350 MM 55X85

LOVEJOY INC
SLD 1350 MM 55X85

Keyless Bushing - SLD1350 Series
MI ITEM #02686845
MFR #SLD 1350 MM 55X85
List Price$268.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1350 MM 55X85

Keyless Bushing - SLD1350 Series
MI ITEM #02686845
MFR #SLD 1350 MM 55X85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$268.06/each for your price

Overview

Mfr description
SLD-1350-MM-55X85

Specifications

  • Transmissible Axial Force
    21240 lbf
  • Screw Torque
    26 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M8
  • Shaft Contact Pressure
    178 N/mm^2
  • Hub Contact Pressure
    22481 psi
  • Series
    SLD1350
  • Weight
    1.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text