Motion
SLD 1350 MM 60X90

LOVEJOY INC
SLD 1350 MM 60X90

Keyless Bushing - SLD1350 Series
MI ITEM #02686846
MFR #SLD 1350 MM 60X90
List Price$284.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1350 MM 60X90

Keyless Bushing - SLD1350 Series
MI ITEM #02686846
MFR #SLD 1350 MM 60X90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$284.14/each for your price

Overview

Mfr description
SLD-1350-MM-60X90

Specifications

  • Transmissible Axial Force
    21243 lbf
  • Screw Torque
    26 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M8
  • Shaft Contact Pressure
    163 N/mm^2
  • Hub Contact Pressure
    21321 psi
  • Series
    SLD1350
  • Weight
    1.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text