Motion
SLD 1350 MM 65X95

LOVEJOY INC
SLD 1350 MM 65X95

Keyless Locking Rigid Coupling - 65 mm Bore, 95 mm OD, 1.3190 in Length, Steel
MI ITEM #02686847
MFR #SLD 1350 MM 65X95
List Price$296.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1350 MM 65X95

Keyless Locking Rigid Coupling - 65 mm Bore, 95 mm OD, 1.3190 in Length, Steel
MI ITEM #02686847
MFR #SLD 1350 MM 65X95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$296.74/each for your price

Overview

Mfr description
SLD-1350-MM-65X95
  • High torque
  • Exceptional concentricity
  • Self-centering
  • Axial hub position can move during clamping

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    2265 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    8
  • Screw Thread Size
    M8
  • Screw Torque
    26 ft-lbs
  • Series
    1350
  • Weight
    2.40 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904982978
  • UPC_NO
    697904982978
  • Manufacturer Catalog Number
    69790498297
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text