Motion
SLD 1350 MM 85X125

LOVEJOY INC
SLD 1350 MM 85X125

Keyless Locking Rigid Coupling - 85 mm Bore, 125 mm OD, 4.5750 in Length, Steel
MI ITEM #02686851
MFR #SLD 1350 MM 85X125
Price$479.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1350 MM 85X125

Keyless Locking Rigid Coupling - 85 mm Bore, 125 mm OD, 4.5750 in Length, Steel
MI ITEM #02686851
MFR #SLD 1350 MM 85X125

Mfr description
SLD-1350-MM-85X125
  • High torque
  • Exceptional concentricity
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.73/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Coupling Length  
    4.5750 in
  • Length Through Bore  
    0.9450 in
  • Outside Diameter  
    125 mm
  • Screw Thread Size
    M10
  • Weight
    3.51 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498301
  • Manufacturer Upc Number
    697904983012
  • Material
    Steel
  • Maximum Transmitted Torque
    6033 ft-lbs
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    52 ft-lbs
  • Series
    1350
  • UPC_NO
    697904983012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)