Motion
SLD 1350 MM 95X135

LOVEJOY INC
SLD 1350 MM 95X135

Keyless Bushing - SLD1350 Series
Mi Item #02686853
MFR #SLD 1350 MM 95X135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1350 MM 95X135

Keyless Bushing - SLD1350 Series
Mi Item #02686853
MFR #SLD 1350 MM 95X135

Mfr description
SLD-1350-MM-95X135
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    24076 psi
  • Screw Size
    M10
  • Shaft Contact Pressure
    175 N/mm^2
  • Weight
    4.41 lbs

Details

  • Number Of Locking Screws
    10
  • Screw Torque
    52 ft-lbs
  • Series
    SLD1350
  • Transmissible Axial Force
    43267 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)