Motion
SLD 1350 IN 1

LOVEJOY INC
SLD 1350 IN 1

Keyless Bushing - SLD 1350 Series
MI ITEM #02686867
MFR #SLD 1350 IN 1
Your Price$161.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1350 IN 1

Keyless Bushing - SLD 1350 Series
MI ITEM #02686867
MFR #SLD 1350 IN 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$161.88/each(List $186.17)

Overview

Mfr description
SLD-1350-IN-1

Specifications

  • Transmissible Axial Force
    8603 lbf
  • Screw Torque
    10 ft-lbs
  • Number Of Locking Screws
    6
  • Screw Size
    M6
  • Shaft Contact Pressure
    183 N/mm^2
  • Hub Contact Pressure
    17550 psi
  • Series
    SLD 1350
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text