Motion
SLD 1350 IN 1-1/2

LOVEJOY INC
SLD 1350 IN 1-1/2

Keyless Locking Rigid Coupling - 1.5000 in Bore, 2.5590 in OD, 1.1020 in Length, Steel
Mi Item #02686873
MFR #SLD 1350 IN 1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1350 IN 1-1/2

Keyless Locking Rigid Coupling - 1.5000 in Bore, 2.5590 in OD, 1.1020 in Length, Steel
Mi Item #02686873
MFR #SLD 1350 IN 1-1/2

Mfr description
SLD-1350-IN-1-1/2
  • High torque
  • Exceptional concentricity
  • Self-centering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Coupling Length  
    1.1020 in
  • Length Through Bore  
    0.6690 in
  • Outside Diameter  
    2.5590 in
  • Screw Thread Size
    M6
  • Weight
    0.84 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    69790498323
  • Manufacturer Upc Number
    697904983234
  • Material
    Steel
  • Maximum Transmitted Torque
    727 ft-lbs
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Torque
    10 ft-lbs
  • Series
    1350
  • UPC_NO
    697904983234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)