Motion
SLD 1350 IN 1 3/4

LOVEJOY INC
SLD 1350 IN 1 3/4

Keyless Bushing - SLD 1350 Series
MI ITEM #02686876
MFR #SLD 1350 IN 1 3/4
List Price$244.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1350 IN 1 3/4

Keyless Bushing - SLD 1350 Series
MI ITEM #02686876
MFR #SLD 1350 IN 1 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$244.27/each for your price

Overview

Mfr description
SLD-1350-IN-1-3/4

Specifications

  • Transmissible Axial Force
    22132 lbf
  • Screw Torque
    26 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M8
  • Shaft Contact Pressure
    222 N/mm^2
  • Hub Contact Pressure
    25527 psi
  • Series
    SLD 1350
  • Weight
    1.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text