Motion
SLD 1350 IN 3 15/16

LOVEJOY INC
SLD 1350 IN 3 15/16

Keyless Bushing - SLD 1350 Series
MI ITEM #02686897
MFR #SLD 1350 IN 3 15/16
List Price$626.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1350 IN 3 15/16

Keyless Bushing - SLD 1350 Series
MI ITEM #02686897
MFR #SLD 1350 IN 3 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$626.78/each for your price

Overview

Mfr description
SLD-1350-IN-3-15/16

Specifications

  • Transmissible Axial Force
    50625 lbf
  • Screw Torque
    85 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M12
  • Shaft Contact Pressure
    184 N/mm^2
  • Hub Contact Pressure
    22916 psi
  • Series
    SLD 1350
  • Weight
    5.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text