Motion
SLD 1450 MM 30X55

LOVEJOY INC
SLD 1450 MM 30X55

Keyless Bushing - SLD1450 Series
MI ITEM #02686913
MFR #SLD 1450 MM 30X55
List Price$191.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 MM 30X55

Keyless Bushing - SLD1450 Series
MI ITEM #02686913
MFR #SLD 1450 MM 30X55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.07/each for your price

Overview

Mfr description
SLD-1450-MM-30X55

Specifications

  • Transmissible Axial Force
    6880 lbf
  • Screw Torque
    12 ft-lbs
  • Number Of Locking Screws
    6
  • Screw Size
    M6
  • Shaft Contact Pressure
    113.94 N/mm^2
  • Hub Contact Pressure
    13255 psi
  • Series
    SLD1450
  • Weight
    0.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought