Motion
SLD 1450 MM 40X65

LOVEJOY INC
SLD 1450 MM 40X65

Keyless Bushing - SLD1450 Series
Mi Item #02686917
MFR #SLD 1450 MM 40X65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 MM 40X65

Keyless Bushing - SLD1450 Series
Mi Item #02686917
MFR #SLD 1450 MM 40X65

Mfr description
SLD-1450-MM-40X65
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Contact Pressure
    14955 psi
  • Screw Size
    M8
  • Shaft Contact Pressure
    113.94 N/mm^2
  • Weight
    0.99 lbs

Details

  • Number Of Locking Screws
    8
  • Screw Torque
    29 ft-lbs
  • Series
    SLD1450
  • Transmissible Axial Force
    9173 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)