Motion
SLD 1450 MM 45X75

LOVEJOY INC
SLD 1450 MM 45X75

Keyless Bushing - SLD1450 Series
MI ITEM #02686919
MFR #SLD 1450 MM 45X75
List Price$244.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 1450 MM 45X75

Keyless Bushing - SLD1450 Series
MI ITEM #02686919
MFR #SLD 1450 MM 45X75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$244.27/each for your price

Overview

Mfr description
SLD-1450-MM-45X75

Specifications

  • Transmissible Axial Force
    16972 lbf
  • Screw Torque
    29 ft-lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M8
  • Shaft Contact Pressure
    156.15 N/mm^2
  • Hub Contact Pressure
    20383 psi
  • Series
    SLD1450
  • Weight
    1.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text